Zoro Homepage

Wye, Brass, BSPP , BSPT 3/8", FBSPP 3/8"

  • Mfr # 6000-3/8

  • Zoro # G616146847


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Application
Pneumatics
Standards
REACH, RoHS
Fitting Material
Brass
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-3/8
Zoro #
G616146847
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Pipe Size
3/8 in
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 2 Pipe Size
3/8 in

Details

Application
Pneumatics
Standards
REACH, RoHS
Item
Push-Fit Wye Fitting
Fitting Material
Brass
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 3 Connection Type
FBSPP
Fitting Side 1 Connection Type
BSPP
Finish
Nickel-Plated
Operating Pressure - Maximum
290 psi
Fitting Shape
Wye
For Media Type
Compressed Air
Operating Temperature - Maximum
572 Degrees F
Fitting Side 2 Connection Type
BSPT

Description

Push-Fit Wye Fitting, Application Pneumatics, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.