Zoro Homepage

Wye Union, Push-Fit 8 mm, 6 mm, 6 mm

  • Mfr # 55310-8-6

  • Zoro # G716146853


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Overall Length
1 5/8 in
Standards
REACH, RoHS
Application
Automation
Fitting Material
Fiberglass-Reinforced Nylon
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55310-8-6
Zoro #
G716146853
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/8 in
Fitting Side 1 Pipe Size
8 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Compatible Copper Tube Size
8 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Standards
REACH, RoHS
Item
Push-Fit Wye Fitting
Application
Automation
Fitting Material
Fiberglass-Reinforced Nylon
System of Measurement
Metric
Fitting Shape
Wye Union
Fitting Side 3 Connection Type
Tube
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 1 Connection Type
Tube
Series
55310
Fitting Side 2 Connection Type
Tube
Connector Type
Union
Operating Temperature - Maximum
176 Degrees F
Operating Pressure - Maximum
290 psi
For Media Type
Compressed Air

Description

Push-Fit Wye Fitting, Application Automation, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Fiberglass-Reinforced Nylon, Overall Length 1 5/8 in, Standards REACH, RoHS, Compatible Copper Tube Size 8 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.