Zoro Homepage

Wye Union, SS, Push-Fit 8 mm, 8 mm, 8 mm

  • Mfr # 60310X-8

  • Zoro # G516146893


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Standards
NSF Certified Food Safe, REACH, RoHS
Fitting Material
Stainless Steel
System of Measurement
Metric
Application
Automation, Food Process
Fitting Shape
Wye Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60310X-8
Zoro #
G516146893
UPC #
-
Country of Origin
Italy

Dimensions

Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 1 Pipe Size
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Compatible Copper Tube Size
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Standards
NSF Certified Food Safe, REACH, RoHS
Fitting Material
Stainless Steel
Item
Push-Fit Wye Fitting
System of Measurement
Metric
Application
Automation, Food Process
Fitting Shape
Wye Union
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
392 Degrees F
For Media Type
Compressed Air, Food
Material Grade
316L
Operating Pressure - Maximum
290 psi
Fitting Side 3 Connection Type
Tube
Connector Type
Union
Operating Temperature - Minimum
5 Degrees F

Description

Push-Fit Wye Fitting, Application Automation, Food Process, Material Grade 316L, Includes Pre-Applied Thread Sealant Not Applicable, Fitting Material Stainless Steel, Standards NSF Certified Food Safe, REACH, RoHS, Compatible Copper Tube Size 8 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.