Shop All Label Holders
Aigner Index
Label Holder, Clear, Slide In, PK25
Mfr # EP-1256
Zoro # G7239207
product price: $50.19
/pk 25, $2.01/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Label Holder Mounting Type Snap On
- Color Clear
- Label Holder Style Slide In
- Length 6 in
Product Information
- Brand Aigner Index
- MFR # EP-1256
- Zoro # G7239207
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 6 in |
Overall Width | 1 1/4 in |
Overall Length | 6 in |
Details
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 6 in, Overall Width 1 1/4 in, Product Type Label Holder, Series EP, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Vest, Hi-Viz Lime, 2XL (VMLBAX2)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-7)
- JUSTRITE Plunger Can, 1 Gal., Galvanized Steel, Red (10308)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX Label Holder, Clip On, 3 in. L, PK25 (BC-13)
- AIGNER INDEX Label Holder, Pk25 (WR1253)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- COMMERCIAL 4 1/2 in x 6 1/2 in Label Holder (ESTP2)
- Aigner Index Label Holders