Shop All Label Holders
Aigner Index
Label Holder, Clear, Slide-In, PK25
Mfr # WR-12535
Zoro # G7282765
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/4 in
- Label Holder Mounting Type Snap On
- Color Clear
- Label Holder Style Slide In
- Length 3 1/2 in
Product Information
- Brand Aigner Index
- MFR # WR-12535
- Zoro # G7282765
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 1/4 in |
Length | 3 1/2 in |
Overall Width | 1 1/4 in |
Overall Length | 3 1/2 in |
Details
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Product Type Label Holder, Series WR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" H, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape, 10PK (OS-NS-D-35-L-16129-10PK)
- CESTUS Work Gloves , Deep II Gel #3045 PR XL (3045 XL)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 3XL (S17621)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- AIGNER INDEX Label Holder, Clear, 33-1/2 in. L, PK5 (EZ-3355)
- AIGNER INDEX Magnetic Label Roll, W 2 in, L 50 Ft, Black (MP-200)
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- AIGNER INDEX Aisle Sign Kit, Pk10 (WSK-1Y)
- AIGNER INDEX Label Holder, Clear, Smooth, Slide In, PK25 (EP-2400)
- Aigner Index Safety Labels