LabelHolder, 3inL, 0.75inW, White, PK25
Mfr # BB-753
Zoro # G7252577
product price: $18.89
/pk 25, $0.76/eaKey Features
Width
3/4 in
Color
White
Label Holder Style
Slide In
Finish
Smooth
Label Holder Mounting Type
Self Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-753
Zoro #
G7252577
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4 in
Length
3 in
Overall Length
3 in
Overall Width
3/4 in
Details
Item
Label Holder
Color
White
Label Holder Style
Slide In
Finish
Smooth
Label Holder Mounting Type
Self Adhesive
Material
Plastic
Label Attachment Type
Slide-In
Product Type
Label Holder
Number of Label Holders
25
Series
BB
Description
Label Holder, Color White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 3 in, Overall Width 3/4 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.