Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Aims Power 100 Watt Solar Panel Monocrystalline Rigid Roof / Ground Mount PV100MONO

100 Watt Solar Panel Monocrystalline Rigid Roof / Ground Mount (Discontinued)

  • Mfr # PV100MONO
  • Zoro # G412340654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV100MONO
Zoro #
G412340654
UPC #
840271007069
Country of Origin
China

Dimensions

Overall Width
26.5 in
Overall Height
35.8 in
Overall Depth
1.18 in

Details

Maximum Power Point
100 W
Voltage @ Maximum Power Point
18 V
Current @ Maximum Power Point
5.56 A
Includes
Solar Panel
Material
Tempered Glass, Aluminum Frame
Features
Monocrystalline efficient solar harvesting, Strong surface for harsh environment, Panels capable of 0 to +3 Watts over rated capacity, Pre-drilled aluminum frame, Tempered glass, 25 Year limited warranty
Application
Home, vehicle and RV installations and smaller applications
Open Circuit Voltage (Voc)
21.6 V
Short Circuit Current (Isc)
5.97 A

Description

The 100 Watt Monocrystalline Solar Panel from AIMS Power is a versatile performer constructed with high quality tempered glass and a stronger surface to protect from harsh weather conditions. The solar cells used in the panel are high transmission and the textured glass allows for more efficient solar power harvesting. The panel also includes a bypass diode that minimizes the power drop caused by shade. Easy to install using the pre-drilled holes on the aluminum outer frame. Perfect for home, vehicle and RV installations and smaller applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.