1000 Watt NEGATIVE 48 Volt Rack Mount Inverter To 120 Volt AC - 1U, -48V

  • Mfr # PRM1KWN48120S

  • Zoro # G916552089


product price: $939.99
/ea
Free Shipping & Returns

Key Features

For Use With
48 Volt Back Up Systems
Low Battery Voltage Recovery
42.7 Volts
AC Output Socket Type
Dual Type 2 -3 Prong
Operating Temperature Recovery
136 degrees F (automatic shutdown) ± 5 degrees F
Over Temperature Protection Low
-4 degrees F ± 5 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM1KWN48120S
Zoro #
G916552089
UPC #
840271008660
Country of Origin
China

Dimensions

Depth
1.7 in
Width
14 in
Length
16.5 in

Details

For Use With
48 Volt Back Up Systems
Low Battery Voltage Recovery
42.7 Volts
AC Output Socket Type
Dual Type 2 -3 Prong
Operating Temperature Recovery
136 degrees F (automatic shutdown) ± 5 degrees F
Over Temperature Protection Low
-4 degrees F ± 5 degrees F
Capacity
1,000 Watts
Continuous Output Power
1000 W
Case Material
Metal Enclosure
Item
Power Inverter
Low Battery Voltage Shutdown
40.6 Volts
Efficiency
0.91
Over Temperature Protection
172 degrees F ± 5 degrees F
No load power consumption
Fan Off 0.27A dc – Fan On 0.32A dc
Shape
Rectangle
Voltage
48 V
Includes
Power inverter, instruction manual
Application
Backup power
Finish
Marine coated
Color
Grey

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.