Shop AIMS POWER
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Power Inverter and Battery Charger, Pure Sine, 36,000 W Peak, 12,000 W Continuous, 1 Outlets
- Mfr # PICOGLF120W48V240VS
- Zoro # G6930977
product price:Â
$
4,733.99
/ea
Key Features
Continuous Output Power
12,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC, 240V AC
Outlet Type
Hardwire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PICOGLF120W48V240VS
- Zoro #
- G6930977
- UPC #
- 840271004525
- Country of Origin
- China
Details
- Item
- Power Inverter and Battery Charger
- Peak Output Power
- 36,000 W
- Continuous Output Power
- 12,000 W
- Inverter Output Form
- Pure Sine
- Inverter Input Voltage
- 48V DC
- Inverter Output Voltage
- 120V AC, 240V AC
- Outlet Type
- Hardwire
- DC Connection
- Battery Cables
- Number of Outlets
- 1
- Features
- Nominal Output Power
- 12,000 W
- Specification
Description
Pure Sine,12kW,Inverter,Charger,48VDC,UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.