Zoro Homepage

15 Amp Extender Output Cable 10Ft 10Awg

  • Mfr # CBL-GEN15A

  • Zoro # G312340655


product price: $21.69
/ea

Key Features

Includes
Extender Cable
For Use With
Power Inverters
Application
Extender output cable
Depth
10awg in
Length
10' in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-GEN15A
Zoro #
G312340655
UPC #
840271005560
Country of Origin
China

Dimensions

Depth
10awg in
Length
10' in
Width
10awg in
Max. Wire Size
10 AWG

Details

Includes
Extender Cable
For Use With
Power Inverters
Application
Extender output cable
Description/Special Features
10 AWG, 3 Wire, 10 Foot, 15 amp NEMA 5-15R socket to bare end 3 wire
Color
Black
Features
10 AWG, 3 Wire, 10 Foot, 15 amp NEMA 5-15R socket to bare end 3 wire
Item
Extender Cable

Description

  • •Extender output cable. Hardwire to inverter
  • •Heavy duty and durable
  • •10 AWG
  • •3 Wire
  • •10 Foot
  • •15 amp NEMA 5-15R socket to bare end 3 wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.