Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3000 Watt NEGATIVE 48 Volt Rack Mount Inverter To 120 Volt AC - 2U, -48V

  • Mfr # PRM3KWN48120S

  • Zoro # G516552106


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Includes
Power inverter, instruction manual
Depth
3.75 in
Efficiency
0.91
Low Battery Voltage Recovery
42.7 Volts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM3KWN48120S
Zoro #
G516552106
UPC #
840271008684
Country of Origin
China

Dimensions

Depth
3.75 in
Length
16.5 in
Width
21 in

Details

Shape
Rectangle
Includes
Power inverter, instruction manual
Efficiency
0.91
Low Battery Voltage Recovery
42.7 Volts
No load power consumption
Fan Off 0.27A dc – Fan On 0.32A dc
For Use With
48 Volt Back Up Systems
Operating Temperature Recovery
136 degrees F (automatic shutdown) ± 5 degrees F
Voltage
48 V
Color
Grey
Capacity
3,000 Watts
Application
Backup power
Item
Power Inverter
AC Output Socket Type
Dual Type 2 -3 Prong
Over Temperature Protection Low
-4 degrees F ± 5 degrees F
Low Battery Voltage Shutdown
40.6 Volts
Continuous Output Power
3000 W
Over Temperature Protection
172 degrees F ± 5 degrees F
Case Material
Metal Enclosure

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.