4000 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA

  • Mfr # PILF40W12V120V

  • Zoro # G616552075


product price:  $1,189.99
/ea
Free Shipping & Returns

Key Features

For Use With
12 Volt Back up systems
Capacity
4,000 Watts
Case Material
Metal Enclosure
Application
Backup power, work trucks, work sites, RV
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PILF40W12V120V
Zoro #
G616552075
UPC #
840271008769
Country of Origin
China

Dimensions

Width
13.75 in
Length
22.25 in
Depth
7.25 in

Details

For Use With
12 Volt Back up systems
Capacity
4,000 Watts
Case Material
Metal Enclosure
Application
Backup power, work trucks, work sites, RV
Finish
Marine coated
Item
Power Inverter
Standards
UL458/CSA
Color
Blue
Includes
Power inverter, instruction manual
Shape
Rectangle
Voltage
12 V

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.