Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

555 Watt Solar Panel Monocrystalline

  • Mfr # PV555MONO

  • Zoro # G816552103


product price: $460.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Open Circuit Voltage
50.02 V
Shape
Rectangle
Junction Box
IP67; Split Type; 3 diodes
Current at Max. Power
13.18 A
Power Tolerance
0/+5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV555MONO
Zoro #
G816552103
UPC #
840271007519
Country of Origin
China

Dimensions

Overall Width
44.75 in
Cable Length
4mm2 , 300mm in length
Length
89.75 in
Overall Depth
1.37 in

Details

Open Circuit Voltage
50.02 V
Shape
Rectangle
Junction Box
IP67; Split Type; 3 diodes
Current at Max. Power
13.18 A
Power Tolerance
0/+5
Voltage at Max. Power
42.11 V
Max. Series Fuse
25A
Max. System Voltage
DC 1500VDC (IEC/UL)
Application
Solar
Connector
MC4 Compatible
Color
Black
Material
Aluminum and Glass
Nominal Operating Cell Temperature
45+2℃
Module Efficiency
21.5
For Use With
Solar Systems
Item
Solar Panel
Watts
555 Watts
Operating Temp. Range
-40℃ to +85℃
Voltage
50.02 V
Cell Type
144 (6x24) Mono 182x91 mm
Includes
Solar Panel
Short Circuit Current
14.07 A
Max. Power
555 W

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.