Power Inverter, Pure Sine, 3,000 W Peak, 1,500 W Continuous, 3 Outlets
- Mfr # PWRI150012120S
- Zoro # G4430021
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
9.5V DC to 16V DC
Inverter Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWRI150012120S
- Zoro #
- G4430021
- UPC #
- 840271000206
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Length
- 15.75 in
- Width
- 9.5 in
Details
- Item
- Power Inverter
- Peak Output Power
- 3,000 W
- Continuous Output Power
- 1,500 W
- Inverter Output Form
- Pure Sine
- Inverter Input Voltage
- 9.5V DC to 16V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- Standard 3-Prong
- DC Connection
- Battery Cables
- Number of Outlets
- 3
- Includes
- Power Inverter
- Application
- Wide range of applications - run lights, printers, televisions, medical equipment, broad range of appliances
- Standards
- UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
- Features
- Nominal Output Power
- 1,500 W
- Specification
- DC Input
- 12 V
- Color
- Blue
Description
Pure Sine Inverter,1500W,12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.