Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 AMP SOLAR CHARGE CONTROLLER 12 / 24 / 36 / 48 VDC MPPT ETL LISTED TO UL 458 / CSA 22.2

  • Mfr # SCC60AMPPT

  • Zoro # G516552076


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
DC Load Port
60 A
Length
14.63 in
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
For Use With
12/24/36/48 V Solar System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC60AMPPT
Zoro #
G516552076
UPC #
840271004341
Country of Origin
China

Dimensions

Length
14.63 in
Depth
4.63 in
Width
10.63 in

Details

Color
Blue
DC Load Port
60 A
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
For Use With
12/24/36/48 V Solar System
Item
Solar Charge Controller
Voltage
12/24/36/48
PV Operating Voltage
15-150 VDC @ 12V, 37-150 VDC @ 24V, 50-150 VDC @ 36V, 60-150 VDC @ 48V
Includes
Solar Charge Controller
Rated Voltage
800 W (12V), 1700 W (24V), 2400 W (36V), 3400 W (48V)
Max. Battery Current
60 A
Max. PV Open Circuit Voltage
150 VDC
Application
Monitor battery health and regulate the current to prevent overheating and overcharging

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.