
600 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA
Mfr # PILF6W12V120V
Zoro # G016552101
product price:Â $499.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
For Use With
12 Volt Back up systems
Includes
Power inverter, instruction manual
Width
5.5 in
Finish
Marine coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PILF6W12V120V
Zoro #
G016552101
UPC #
840271008813
Country of Origin
China
Dimensions
Width
5.5 in
Depth
7.25 in
Length
12.75 in
Details
Shape
Rectangle
For Use With
12 Volt Back up systems
Includes
Power inverter, instruction manual
Finish
Marine coated
Color
Blue
Item
Power Inverter
Voltage
12 V
Case Material
Metal Enclosure
Capacity
600 Watts
Standards
UL458/CSA
Application
Backup power, work trucks, work sites, RV
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.