600 WATT PURE SINE POWER INVERTER 12 VOLT LISTED TO UL 458

  • Mfr # PWRI60012120S

  • Zoro # G416552114


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Output Wave Form
Pure Sine Wave
Output Frequency
60 Hz
Continuous Output Power
600 W
Width
5.5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRI60012120S
Zoro #
G416552114
UPC #
840271005140
Country of Origin
China

Dimensions

Width
5.5 in
Depth
3 in
Length
8.5 in

Details

Output Wave Form
Pure Sine Wave
Output Frequency
60 Hz
Continuous Output Power
600 W
Output Voltage Regulation
#ERROR!
Surge Power Capability (Peak Power)
1,200 W
Application
Backup power
Includes
Inverter, 28 Alligator Clips, Instruction Manual
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Color
Blue
Item
Power Inverter
Voltage
10 to 15 VDC (input/operating), 120 VAC (output)

Description

Power inverters have become a staple in businesses and homes around the world due to intermittent brown and black-outs. AIMS pure sine wave power inverters provide reliable transformation of DC power from a battery such as the one in a car or RV into AC power that can then be used to run lights, computers, printers, televisions, medical equipment* and a broad range of appliances. And when it comes to selecting an inverter, its helpful to know that AIMS pure sine wave inverters represent the most technologically advanced, lightweight, compact and diverse inverters on the market to help ensure the widest use of applications. For over a decade, the AIMS Power has consistently delivered the broadest range of sizes to accommodate virtually every power requirement.Advantages of a pure sine inverter:Equipment runs more efficientlyMotors run coolerCleaner powerIdeal for power tool chargers, laser printers, electric shavers, microwaves, variable speed motors, TVs, medical equipment.To select the right inverter, first determine what devices you would need to run in the event of a power outage. Then, select the appropriate inverter that can carry the combined wattage requirements of these devices. Please see our tech support section for start up averages for all devices. At AIMS, youll discover our inverters range from 100 watts up to 12000 watts - more than enough to power nearly every application imaginable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.