Power Inverter and Battery Charger, Pure Sine, 1800 W Peak, 600 W Continuous, 2 Outlets
- Mfr # PICOGLF6W12V120V
- Zoro # G6930922
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
600 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PICOGLF6W12V120V
- Zoro #
- G6930922
- UPC #
- 840271004310
- Country of Origin
- China
- Item
- Power Inverter and Battery Charger
- Peak Output Power
- 1800 W
- Continuous Output Power
- 600 W
- Inverter Output Form
- Pure Sine
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V AC
- Outlet Type
- GFCI
- DC Connection
- Battery Cables
- Number of Outlets
- 2
- Nominal Output Power
- 600 W
- Inveter Output Voltage
- 120V AC
Dimensions
- Depth
- 14-3/4"
- Width
- 7 in
- Height
- 5-1/2"
Description
Pure Sine,600W,Inverter,Charger,12VDC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.