Shop AIMS POWER

6000 WATT PURE SINE INVERTER CHARGER 24Vdc TO 120/240Vac OUTPUT LISTED TO UL and CSA

  • Mfr # PICOGLF6024240SUL

  • Zoro # G416552107


product price:  $2,619.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
6000 W
Output frequency
50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
Capacity
6,000 Watts
Case Material
Metal Enclosure
Output Breaker
40 Amps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PICOGLF6024240SUL
Zoro #
G416552107
UPC #
840271002446
Country of Origin
China

Dimensions

Depth
17 in
Length
43 in
Width
29 in

Details

Item
Power Inverter
Continuous Output Power
6000 W
Output frequency
50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
Capacity
6,000 Watts
Case Material
Metal Enclosure
Output Breaker
40 Amps
Typical Transfer Time
10ms (Max)
Shape
Rectangle
Over Charge Protection Shutdown
31.4V
Line Mode Efficiency
>95%
Temp. Range
14°F to 122°F (-10°C to 50°C)
Charger Rate
80A
Min. Start Voltage
20 VDC
For Use With
24 Volt Back up systems
Output Waveform
Pure Sine/Same as input (Bypass Mode)
Color
Blue
Nominal Input Voltage
24 VDC
Nominal efficiency
>88% (Peak)
Surge Rating
18,000 Watts (20 Seconds)
Application
Backup power, work trucks, work sites, RV
Includes
Power inverter, instruction manual
Standards
Listed to UL 458, 1741, 1012 and CSA 22.2 NO. 107.1 & 107.2
Finish
Marine coated
Voltage
24 V

Description

N/A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.