6000 WATT PURE SINE INVERTER CHARGER 48VDC / 240VAC INPUT and 120/240VAC SPLIT PHASE OUTPUT

  • Mfr # PICOGLF60W48V240VS

  • Zoro # G816552080


product price:  $2,243.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
100-110-120/220/230/240 VAC - split phase 120 & 240 VAC
Nominal Efficiency
>88% (Peak)
Continuous Output Power
6000 W
Depth
7.63 in
Application
Running whole house (smaller home), business office or large RV, off grid system or for use as an emergency backup supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICOGLF60W48V240VS
Zoro #
G816552080
UPC #
840271004624
Country of Origin
China

Dimensions

Depth
7.63 in
Length
27.88 in
Width
8.88 in

Details

Item
Power Inverter
Output Voltage
100-110-120/220/230/240 VAC - split phase 120 & 240 VAC
Nominal Efficiency
>88% (Peak)
Continuous Output Power
6000 W
Application
Running whole house (smaller home), business office or large RV, off grid system or for use as an emergency backup supply
Surge Rating
18,000 W (20 Seconds)
Output Waveform
Pure Sine/Same as input (bypass mode)
Includes
Inverter Charger
Color
Blue

Description

The AIMS Power low frequency 6000 Watt 48-volt, split phase 120/240 Vac power inverter charger is not your average every-day power inverter. This is a top-of-the-line power inverter, built for the purpose of running your whole house smaller home, business office or large RV. This inverter charger is perfect for your off grid system or for use as an emergency backup supply. Built with a 48 volt DC input, this inverter performs with very little power loss. Users receive a notable increase in efficiency in large systems when compared to using inverters that accept 12 or 24 volts. This can be an attractive feature for sustainability lovers looking to live as efficiently as possible.The 6000 watt inverter charger can utilize 240V grid power to charge the batteries and send the power out to your application using the built-in 60 amp charger. If the grid power is lost, this inverter is equipped with a seamless automatic transition transfer switch, becoming a true UPS Uninterruptable Power Supply when you need it in emergency situations and natural disasters battery required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.