Shop AIMS POWER
See all product information
Create Account
Battery Isolator, Black, 13.2V
- Mfr # BATISO300
- Zoro # G023947341
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Maximum Current
300
Compatible Product Type
Battery
Color
Black
Standards
IP65
Isolator Type
Isolator Solenoid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATISO300
- Zoro #
- G023947341
- UPC #
- 840271007458
- Country of Origin
- China
Details
- Item
- Battery Isolator
- Maximum Current
- 300
- Compatible Product Type
- Battery
- Color
- Black
- Standards
- IP65
- Isolator Type
- Isolator Solenoid
- Voltage Drop Range
- None
- Maximum Voltage
- 13.2V
- Wire Color
- Black
Description
Battery Isolator, Isolator Type Isolator Solenoid, Maximum Current 300, Maximum Voltage 13.2V, Voltage Drop Range None, Color Black, Compatible Product Type Battery, Standards IP65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.