Shop AIMS POWER
See all product information
Create Account
Regulator, 12V DC, Indoor
- Mfr # LFP12V200AREG
- Zoro # G623947116
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7.83 in
NEMA Enclosure Rating
2
For Environment
Indoor
Phase
Single
Overall Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V200AREG
- Zoro #
- G623947116
- UPC #
- 840271007106
- Country of Origin
- China
- Item
- Regulator
- NEMA Enclosure Rating
- 2
- For Environment
- Indoor
- Phase
- Single
- Maximum Current
- 200 A
- Operating Voltage
- 12V DC
Dimensions
- Overall Depth
- 7.83 in
- Overall Width
- 4.75 in
- Overall Height
- 2.13 in
Description
Regulator, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.