Shop AIMS POWER
See all product information
Create Account
Battery Monitor, Black, Plug-In
- Mfr # BATMON500
- Zoro # G623946690
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Features
Ampere-hour (Ah) calculation, Battery monitor, Bluetooth APP, Current shunt, Discharge and recharge current measurement, Field-installed sense wire, High-precision meter, High-precision voltage measurements, Real-time voltage display
Compatible Product Type
Lithium and Most Battery Types
Polarity
Marked
Maximum Current
500A
Overall Height
59 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BATMON500
- Zoro #
- G623946690
- UPC #
- 840271007441
- Country of Origin
- China
Dimensions
- Overall Height
- 59 mm
- Overall Depth
- 20 mm
- Width
- 59 mm
- Stud Size
- 3/8 in
- Length
- 59 mm
- Fits Chest Size
- Ampere-hour (Ah) calculation, Battery monitor, Bluetooth APP, Current shunt, Discharge and recharge current measurement, Field-installed sense wire, High-precision meter, High-precision voltage measurements, Real-time voltage display
Details
- Item
- Battery Monitor
- Features
- Ampere-hour (Ah) calculation, Battery monitor, Bluetooth APP, Current shunt, Discharge and recharge current measurement, Field-installed sense wire, High-precision meter, High-precision voltage measurements, Real-time voltage display
- Compatible Product Type
- Lithium and Most Battery Types
- Polarity
- Marked
- Maximum Current
- 500A
- Attachment Type
- Bolt
- Material
- Polyurethane
- Includes
- Includes wire and shunt
- Maximum Voltage
- 8V-80V
- Insulation Material
- Polyurethane
- Housing Material
- Steel & Plastic
- Connection Material
- Brass
- Color
- Black
- Connection Type
- Plug-In
- Shell Material
- Polyurethane
- Wire Color
- Black
Description
Battery Monitor, Maximum Current 500A, Color Black, Connection Type Plug-In, Connection Material Brass, Housing Material Steel & Plastic, Insulation Material Polyurethane, Features Ampere-hour (Ah) calculation, Battery monitor, Bluetooth APP, Current shunt, Discharge and recharge current measurement, Field-installed sense wire, High-precision meter, High-precision voltage measurements, Real-time voltage display, Maximum Jaw Opening Not Applicable, Attachment Type Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.