Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Regulator 100 Amp

  • Mfr # LFP12V100AREG

  • Zoro # G012341280


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
5.75 in
Length
5.75 in
Features
Works with 12 V battery systems, 100 amps alternator or other DC device, Dedicated alternator port, Simple 2 wire design easy to install, Low and high voltage protection, Perfect for alternators, wind or hydro battery applications, resets once current is within operating range
Amps
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFP12V100AREG
Zoro #
G012341280
UPC #
840271007106
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.75 in
Depth
2.13 in

Details

Color
Black
Features
Works with 12 V battery systems, 100 amps alternator or other DC device, Dedicated alternator port, Simple 2 wire design easy to install, Low and high voltage protection, Perfect for alternators, wind or hydro battery applications, resets once current is within operating range
Amps
100 A
Includes
1 Battery Voltage Regulator
Application
Battery voltage regulator
For Use With
Common 2-wire 12 Volt applications: vehicle, wind, hydro or any other 12V systems
Voltage Input
9.4-14.4V DC
Item
Battery Regulator
Input Voltage
9.4-14.4V DC

Description

The AIMS Power battery voltage regulator and isolator protects batteries using solid state technology by automatically disconnecting a 12V DC source when voltage is not safe or out of operating range. This product allows you to use different battery technologies in the same application and lithium batteries can be used in any application alternators because the regulator prevents the battery from over charging. Its compact and simple 2-wire terminal configuration allows for easy installation in common 2-wire 12 Volt applications: vehicle, wind, hydro or any other 12V systems. The regulator continuously monitors the input voltage. If the voltage is within the operating range of 9.4 - 14.4V, power will be supplied to the output terminal allowing power to the loads. If the voltage drops below 9.2V or is over 14.6V the power is cut off at the output terminal preventing power to the loads. The regulator also performs as an isolator by automatically disconnecting loads when the battery voltage is outside of operating range, protecting the main starting battery. Loaded with several safety features, the regulator will protect your batteries, while prolonging the overall life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.