Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Tooth Battery Monitor 500Amp, 80Vdc Max W/39 Cable

  • Mfr # BATMON500

  • Zoro # G212341288


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
4 in
Width
4 in
Depth
2 in
Includes
Current shunt, Shielded Wire (1 M), Display, Butterfuly Nut, Sense Wire 22AWG (1 M), Bezel Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATMON500
Zoro #
G212341288
UPC #
840271007441
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Depth
2 in

Details

Color
Black
Includes
Current shunt, Shielded Wire (1 M), Display, Butterfuly Nut, Sense Wire 22AWG (1 M), Bezel Square
Amps
500 A
Max. Voltage
80 V
Application
Battery monitor
Temp. Range
-13 to 131 F
For Use With
Lithium and Most Battery Types up to 80V
Features
Displays battery voltage, current, state of charge (SOC), and total Ampere-hour capacity
Active Parasitic Current
14 mA
Sleep Parasitic Current
80 uA
Capacity
999 Ah
Standby Parasitic Current
0.8 mA
Item
Battery Monitor

Description

Do you need a fuel gauge for your battery? The AIMS Power Battery Monitor is a high-precision meter that allows you to check the status of your battery via the monitor display or your smartphone. Through the use of the current shunt, the battery monitor measures the discharge or recharge currents and calculates the Ampere-hours Ah going in and out of the battery. High-precision voltage measurements are taken and displayed in real-time through the use of a field-installed sense wire. The AIMS Power battery monitor is compatible with all types of batteries including Lithium-ion, lead-acid and nickel-metal hydride batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.