Zoro Homepage

Ignition Or Toggle Relay Switch

  • Mfr # REMHFIGNITE

  • Zoro # G112340664


product price: $50.29
/ea

Key Features

For Use With
AIMS Power Inverters Only (NOT compatible with AIMS Power inverter chargers)
Description/Special Features
Compatible with 12, 24, 36 or 48 Volt DC, RJ9 cable included for connection to inverter – if you need a longer cable, you may extend up to 15ft, 3 1/4″ W x 3″ L x 1 1/4″ H, One year warranty, 10 oz, Includes mounting screws
Width
3 in
Length
3.25 in
Application
Allows an inverter to be powered using the vehicle’s ignition or any trigger switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REMHFIGNITE
Zoro #
G112340664
UPC #
840271005287
Country of Origin
China

Dimensions

Width
3 in
Length
3.25 in
Depth
1.25 in

Details

For Use With
AIMS Power Inverters Only (NOT compatible with AIMS Power inverter chargers)
Description/Special Features
Compatible with 12, 24, 36 or 48 Volt DC, RJ9 cable included for connection to inverter – if you need a longer cable, you may extend up to 15ft, 3 1/4″ W x 3″ L x 1 1/4″ H, One year warranty, 10 oz, Includes mounting screws
Application
Allows an inverter to be powered using the vehicle’s ignition or any trigger switch
Color
Black
Includes
Switch

Description

The AIMS Power ignition/toggle relay switch allows an inverter to be powered using the vehicle's ignition or any trigger switch. Compatible with AIMS Power inverters only inverters that use REMOTEHF. NOT compatible with AIMS Power's inverter chargers. You may use a trigger switch using ports B and C per diagram.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.