Lithium Battery 104Ah with Wake Up, Heater and BT Monitoring 12V LiFePO4
- Mfr # LFP12V104A
- Zoro # G216552093
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V
Capacity - Batteries
104 Ah
Width
6.75 in
Depth
9 in
Continuous Charge Current
100A Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V104A
- Zoro #
- G216552093
- UPC #
- 840271008202
- Country of Origin
- China
- Voltage - Batteries
- 12 V
- Capacity - Batteries
- 104 Ah
- Continuous Charge Current
- 100A Max
- Charge/Discharge Temperature
- Minus 4° F to 131°F (with built in heater)
- Shape
- Rectangle
- Watt Hours
- 1,280 watt hours
- Charge Method
- Smart charger, constant current, constant voltage
- Includes
- Lithium battery
- Housing Material
- Plastic Enclosure
- Continuous Discharge Current
- 100A Max
- Cycle
- >4800 cycles w/1C charge and discharge rate, at 77°F, 80% DOD
- For Use With
- Battery Power
- Self Discharge
- < 3%/month
- Charge Voltage Range
- 14.2 -14.6V
- Item
- LiFePO4 Battery
- Peak Instant Discharge Current
- 200A
- Color
- Black
- Standards
- Cells certified to UL1973 | UL9540A: IEC62619 | UN38.3|
- Over Voltage Shutdown
- 14.8-+/-.2V
- Nominal Voltage
- 12.8V
- Discharge Cut-off Voltage
- 11.2V =/- 0.5V
- Storage Temperature
- -4° F to 113° F
- Min. Capacity - Batteries
- 95Ah
- Application
- Backup power, work trucks, work sites, RV
Dimensions
- Width
- 6.75 in
- Depth
- 9 in
- Length
- 12.75 in
Description
N/A
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.