Shop AIMS POWER
See all product information
Create Account
Lithium Battery 135Ah with Wake Up, Heater and BT Monitoring 12V LiFePO4
- Mfr # LFP12V135A
- Zoro # G916552096
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V
Capacity - Batteries
135 Ah
Width
13 in
Depth
10-1/2 in
Storage Temperature
-4° F to 113° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V135A
- Zoro #
- G916552096
- UPC #
- 840271008783
- Country of Origin
- China
- Voltage - Batteries
- 12 V
- Capacity - Batteries
- 135 Ah
- Storage Temperature
- -4° F to 113° F
- Charge/Discharge Temperature
- Minus 4° F to 131°F (with built in heater)
- Shape
- Rectangle
- For Use With
- Battery Power
- Self Discharge
- < 3%/month
- Continuous Discharge Current
- 100A Max
- Charge Method
- Smart charger, constant current, constant voltage
- Includes
- Lithium battery
- Application
- Backup power, work trucks, work sites, RV
- Charge Voltage Range
- 14.2 -14.6V
- Watt Hours
- 1,728 watt hours
- Min. Capacity - Batteries
- 125Ah
- Item
- LiFePO4 Battery
- Standards
- Cells certified to UL1973 | UL9540A: IEC62619 | UN38.3|
- Color
- Black
- Over Voltage Shutdown
- 15.6-+/-.2V
- Discharge Cut-off Voltage
- 8V =/- 0.5V
- Continuous Charge Current
- 100A Max
- Nominal Voltage
- 12.8V
- Housing Material
- Plastic Enclosure
- Cycle
- >4800 cycles w/1C charge and discharge rate, at 77°F, 80% DOD
- Peak Instant Discharge Current
- 110A| 300A for 200mil sec, 100A continuous
Dimensions
- Width
- 13 in
- Depth
- 10-1/2 in
- Length
- 6.5 in
Description
N/A
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.