Zoro Homepage

Lithium Battery 48V 200AMP LIfePO4 Industrial Grade

  • Mfr # LFP48V200A

  • Zoro # G016552095


product price: $6,749.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage - Batteries
48 V
Over Charge Protection Release
Restart
Capacity - Batteries
200 Ah
Housing Material
Plastic Enclosure
Nominal Voltage
51.2 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP48V200A
Zoro #
G016552095
UPC #
840271007403
Country of Origin
China

Dimensions

Battery Terminal Size
M10 / 7/16 / 12mm
Depth
7 in
Width
21 in
Length
32 in

Details

Voltage - Batteries
48 V
Over Charge Protection Release
Restart
Capacity - Batteries
200 Ah
Housing Material
Plastic Enclosure
Nominal Voltage
51.2 VDC
Shape
Rectangle
Peak Charge Current
120A
Battery Cell Configuration
16S2P
Max Charge Voltage
56.8 VDC
Battery Cell Type
Prismatic Pouch
Overcharge Protection
58.4 VDC
Battery Cell
3.2V 100AH
For Use With
Battery Power
Rated Charge Voltage
56 VDC
Application
Backup power, work trucks, work sites, RV
Battery Capacity
10.24 kWh
Rated Charge Current
100A
Includes
Lithium battery
Item
LiFePO4 Battery
Reverse Polarity Protection
Yes
Color
Black

Description

N/A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.