Shop AIMS POWER
See all product information
Create Account
Lithium Battery 300Ah 3.84 kW with Wake Up, Heater and BT Monitoring 12V LiFePO4
- Mfr # LFP12V300A
- Zoro # G616552112
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12 V
Capacity - Batteries
300 Ah
Width
10.35 in
Depth
10.59 in
Includes
Lithium battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V300A
- Zoro #
- G616552112
- UPC #
- 840271008776
- Country of Origin
- China
- Voltage - Batteries
- 12 V
- Capacity - Batteries
- 300 Ah
- Includes
- Lithium battery
- Watt Hours
- 3,840 watt hours
- Continuous Charge Current
- 200A Continuous
- Discharge Current
- 230A for 15 seconds, 300A for 2 seconds, 200A continuous
- Charge Temperature
- 32° F to 113° F (built in heater will kick on in low temps)
- Storage Temperature
- -4° F to 131° F
- Shape
- Rectangle
- For Use With
- Battery Power
- Discharge Cut-off Voltage
- 11.2V +/- 0.5V no power. <10V wake up feature to allow a charge (<7V need to apply a charge)
- Cycle
- >3500 cycles w/1C charge and discharge rate, at 77°F, 80% DOD
- Charge Voltage Range
- 14.2 -14.6V
- Item
- LiFePO4 Battery
- Discharge Temperature
- -4° F to 131° F
- Nominal Voltage
- 12.8V
- Self Discharge
- < 3%/month
- Application
- Backup power, work trucks, work sites, RV
- Color
- Black
- High Voltage Cut-off
- 14.8 +/- 0.2V
- Charge Method
- Smart charger, constant current, constant voltage
- Housing Material
- Plastic Enclosure
- Standards
- UL1973, ROHS, UN38.3
Dimensions
- Width
- 10.35 in
- Depth
- 10.59 in
- Battery Post Size
- 5/16″ 8m
- Length
- 21.46 in
Description
N/A
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.