Zoro Homepage

MPPT Solar, Charge Controller, 80A

  • Mfr # SCC80AMPPT

  • Zoro # G6931038


product price: $631.00
/ea
Free Shipping & Returns

Key Features

Features
MPPT technology: MPPT produces maximum available power from the PV array to the battery bank utilizing peak power of the I-V curve, Quality heatsink cooling: No fans needed and no thermal derating, Battery type selector and user-defined charging voltage, 4 stage charging, Includes battery temperature sensor, PV input, battery output, and DC load control ports, Reliable electronics, over-engineered components generating less heat, Stackable, Very efficient up to 99%, Low self-consumption, Thermal design rugged case, Overtemperature protection, Overload, short circuit, high and low voltage protection, RS485 port for computer monitoring, CE, ETL to UL1741, and RoHS compliant, Marine coated, Mounting holes
Max. System Voltage
15-150 VDC @ 12V, 34-150 VDC @ 24V, 50-150 VDC @ 36V, 60-150 VDC @ 48V
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Color
Blue
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC80AMPPT
Zoro #
G6931038
UPC #
840271004358
Country of Origin
China

Dimensions

Width
10.5 in
Depth
5 in
Length
17 in

Details

Item
Solar Charge Controller
Features
MPPT technology: MPPT produces maximum available power from the PV array to the battery bank utilizing peak power of the I-V curve, Quality heatsink cooling: No fans needed and no thermal derating, Battery type selector and user-defined charging voltage, 4 stage charging, Includes battery temperature sensor, PV input, battery output, and DC load control ports, Reliable electronics, over-engineered components generating less heat, Stackable, Very efficient up to 99%, Low self-consumption, Thermal design rugged case, Overtemperature protection, Overload, short circuit, high and low voltage protection, RS485 port for computer monitoring, CE, ETL to UL1741, and RoHS compliant, Marine coated, Mounting holes
Max. System Voltage
15-150 VDC @ 12V, 34-150 VDC @ 24V, 50-150 VDC @ 36V, 60-150 VDC @ 48V
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Color
Blue
For Use With
12/24/36/48 V Solar System
Open Circuit Voltage
150 VDC
Includes
Solar Charge Controller
Voltage
12/24/36/48
Application
Monitor battery health and regulate the current to prevent overheating and overcharging
Specification
ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 1200 Watts;24V – 2400 watts;36V – 3600 watts;48V – 4800 watts;Maximum charging current: 80 amps;Maximum DC load current: 60 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 98.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 19 lbs;Boxed weight: 21 lbs;Dimensions: 14"L x 9"W x 4.7"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Maximum Charging Current
80 A
Maximum DC Load Current
60 A
Rated PV Input
1200 W (12V), 2400 W (24V), 3600 W (36V), 4800 W (48V)

Description

MPPT Solar,Charge Controller,80A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.