Power Inverter, Modified Sine, 1,0000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # PWRINV500012W

  • Zoro # G2007680


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRINV500012W
Zoro #
G2007680
UPC #
840271000817
Country of Origin
Taiwan, Province of China

Dimensions

Depth
16.92"
Height
6.10"
Width
7.95"
Overall Width
8 in
Overall Height
6 1/8 in
Overall Depth
16 7/8 in

Details

Item
Power Inverter
Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
4
Nominal Output Power
5,000 W
Case Material
Aluminum
Power Factor
82 %
Application
Boats, Cabins, Construction Vehicles, Larger Solar Systems, Lawn Maintenance Equipment, Off-Grid Back-Up Power at Home, RVs, Small Mobile Office or Kitchen, Work Trucks
Features
AC Direct Connect Terminal, AC Output Short Circuit Protection, Amp Meter on Front Panel to Monitor Current Use, Auto Reset On Most Fault Conditions, On/Off Switch, Over Load LED Indicator, Over Load Protection, Over Temperature LED Indicator, Over Temperature Protection, Pre-Wired for Remote On/Off Switch, Single Cooling Fan Operation Thermally Controlled, Volt Meter On Front Panel to Monitor Battery Voltage
Includes
Pre-Slotted Mounting Plate
Inveter Output Voltage
120V AC
Output Frequency
60 Hz
Maximum Operating Temperature
131 Degrees F
Input Current
492 A
Fused
Yes
Input Connection
Input Terminals
Efficiency
90 %
Number of USB Ports
0
Phase
Single Phase
Number of USB-C Ports
0
Output Form
Modified Sine Wave
Minimum Operating Temperature
5 Degrees F
Temperature Rise
115 Degrees F
IP Rating
IP20
NEMA Rating
NEMA 1
Output Voltage
120V AC
Output Connection
(4) NEMA 5-15R; Terminal Block
Output Current
15 A, 83.3 A, 41.7 A
Input Voltage
10 to 15V DC
Type of Indicator
Volt and Amp Meter
Specification
Specifications: Continuous output power: 5000 Watts;Surge power capability (peak power): 10000 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 60 Hz +/- 1 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load current: < 0.6 Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: quadruple Type 2 -3 prong;High input voltage protection: 15V-17V;Low input voltage shutdown: 10V;Internal fuse protection;Product size (L x W x H): 16.92"X 7.95"X 6.1";Weight: unit 18 lbs boxed 20 lbs;UL maximum recommended per outlet 1500W

Description

Inverter, Features AC Direct Connect Terminal, AC Output Short Circuit Protection, Amp Meter on Front Panel to Monitor Current Use, Auto Reset On Most Fault Conditions, On/Off Switch, Over Load LED Indicator, Over Load Protection, Over Temperature LED Indicator, Over Temperature Protection, Pre-Wired for Remote On/Off Switch, Single Cooling Fan Operation Thermally Controlled, Volt Meter On Front Panel to Monitor Battery Voltage, Output Form Modified Sine Wave, DC Connection Input Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.