Power Inverter and Battery Charger, Pure Sine, 4500 W Peak, 1,500 W Continuous, 2 Outlets
- Mfr # PICOGLF15W12V120V
- Zoro # G4430198
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Peak Output Power
4500 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
100V, 110V, 120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PICOGLF15W12V120V
- Zoro #
- G4430198
- UPC #
- 840271003115
- Country of Origin
- China
Dimensions
- Height
- 7"
- Length
- 16.25 in
- Depth
- 15.35"
- Width
- 11 in
Details
- Item
- Power Inverter and Battery Charger
- Peak Output Power
- 4500 W
- Continuous Output Power
- 1,500 W
- Inverter Output Form
- Pure Sine
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 100V, 110V, 120V AC
- Outlet Type
- GFCI / Hardwire
- DC Connection
- Battery Cables
- Number of Outlets
- 2
- Nominal Output Power
- 1,500 W
- Standards
- UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
- Features
- Application
- Renewable solar, off-grid home and business back up power, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current
- Includes
- Inverter Charger
- Inveter Output Voltage
- 120V AC
- Specification
- Color
- Blue
Description
Inverter Charger,Pure Sine,1500W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.