Power Inverter, Modified Sine, 1,0000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # PWRINV500036W

  • Zoro # G4429839


product price: $632.00
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
30 to 48V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV500036W
Zoro #
G4429839
UPC #
840271002200
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.10"
Depth
16.92"
Length
16.75 in
Width
7.95"

Details

Item
Power Inverter
Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
30 to 48V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
4
Nominal Output Power
5,000 W
Application
Off-grid back-up power at home, cabin, boat, larger solar systems or anywhere that doesn't have city power
Features
5000 Watt max continuous power, 36 Volt Power Inverter, Modified sine wave, Volt meter on front panel to monitor your battery voltage, Amp meter on front panel to monitor your current use (rate at which battery is drained), AC Direct Connect Terminal, Over Temperature LED indicator, Over Load LED indicator, Quadruple ac receptacle that can be used with any separate spliter to provide even more outlets, On/off switch, Over Temperature protection, Over Load protection Single cooling fan operation thermally controlled Internally fuse protected ac output short circuit protection, Auto reset on most fault conditions, Aluminum case for optimal cooling, Pre-wired for remote on/off switch, Pre-slotted mounting plate, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Case Material
Aluminum
Includes
Power Inverter
Inveter Output Voltage
120V AC
Output Frequency
60 Hz +/- 1 Hz
Specification
Specifications;Continuous output power: 5000 Watts;Surge power capability (peak power): 10,000 Watts;dc input / operating voltage: 30 to 48 Volts;Output voltage: 120 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 60 Hz +/- 1 Hz;Battery low voltage alarm: 31 +/- 0.5 Volts;Battery low voltage shutdown: 28 +/- 0.5 Volts;No load current: < 0.9 Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: quadruple Type 2 -3 prong;High input voltage protection: 48 volts;Low input voltage shutdown: 28 volts;Internal fuse protection;Product size (L x W x H): 16.92"X 7.95"X 6.10";Weight: unit 16.72 lbs boxed 20 lbs;UL maximum recommended per outlet 1500W
Color
Gray

Description

Power Inverter,5000W,36VDC to 120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.