Power Inverter, Modified Sine, 14,000 W Peak, 7,000 W Continuous, 1 Outlets

  • Mfr # PWRIG700024048

  • Zoro # G4429936


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
14,000 W
Continuous Output Power
7,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRIG700024048
Zoro #
G4429936
UPC #
840271001517
Country of Origin
Korea, Republic of

Dimensions

Length
21.26 in
Height
5.35"
Width
8.43"
Depth
21.26"

Details

Item
Power Inverter
Peak Output Power
14,000 W
Continuous Output Power
7,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
240V AC
Outlet Type
Hardwired
DC Connection
Battery Cables
Number of Outlets
1
Case Material
Aluminum
Includes
Power Inverter
Application
Recreation, industrial applications, or off-grid home and solar power needs
Nominal Output Power
7,000 W
Features
7000W max continuous power, Modified sine wave, Power switch LED is also a self test light – Green, Overload fail LED – Red, Over Temperature LED indicator, Over Load LED indicator, 1 ac receptacles universal 240 volt, Direct connect terminal block for full load applications, On/off switch, Over Temperature protection, Over Load protection, Thermally controlled fan, DC volt Meter – Input meter, Percent load usage LED bar, Externally located re-settable circuit breakers, ac output short circuit protection, Aluminum case for optimal cooling, Pre-wired for remote on/off switch, Pre-slotted mounting plate, Instruction manual, Free 1 year tech support
Inveter Output Voltage
240V AC
Specification
Specifications: Continuous output power: 7000 Watts;Surge power capability (peak power): 14,000 Watts;The surge duration is electronically controlled and permits up to 9 seconds while the output is between 7000 and 14,000 watts. During this time the buzzer will sound until the inverter electronically shuts down.;dc input / operating voltage: 42-60 Volts;Output voltage: 240 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 50/60 Hz +/- 1 Hz;Battery low voltage alarm: 42 +/- 0.5 Volts;Battery low voltage shutdown: 41.5 +/- 0.5 Volts;High input voltage protection 60 +/-0.5 volts;No load current: 0.18 A (fan off) 0.66 A (fan on);Start up AC amps: 58;Continuous AC amps: 29;Full load efficiency: 90%;Auto Cooling Fan Start at 107 degrees F;Full load maximum operating temperature: 154 degree F;AC Output Socket Type: single Type 240 volt plug;Internal fuse protection;Product size (D x W x H): 21.26" X 8.43" X 5.35";Weight: 31 lbs
Color
Gray

Description

Power Inverter,7000W,48VDC to 240VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.