Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Modified Sine, 1600 W Peak, 800 W Continuous, 2 Outlets

  • Mfr # PWRINV800W

  • Zoro # G4429796


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1600 W
Continuous Output Power
800 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV800W
Zoro #
G4429796
UPC #
840271000084
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-1/2"
Depth
9-1/4"
Height
2-1/4"

Details

Item
Power Inverter
Peak Output Power
1600 W
Continuous Output Power
800 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
800 W
Features
Features: 800 watt continuous power;Modified sine wave;LED: Green power on and red heavy load/fault condition;Dual ac receptacle;On/off switch;Over Temperature protection;Over Load protection;Convenient cooling fan operation;Cables included for direct connect to battery. 40" 8 awg.;Internally fuse protected;ac output short circuit protection;Aluminum case for optimal cooling;Pre-slotted mounting plate;Isolated ground neutral;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 800 Watts;Surge power capability (peak power): 1600 Watts not meant for start up applications;Short circuit protection;dc input / operating voltage: 10 to 15 Volts · Output voltage: 120 Volts ac;Output wave form: modified sine wave;Output frequency: 60 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load current @ 12V: < 0.7 dc Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;High input voltage protection: 15.5V;Low input voltage shutdown: 10.5V;Internal fuse protection;Product size (L x W x H): 9.25"X 3.5"X 2.25";Unit Weight: 2.6 lbs;Boxed Weight: 4.0 lbs

Description

Power Inverter,800W,w/Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.