Shop AIMS POWER
See all product information
Create Account
Power Inverter and Battery Charger, Pure Sine, 4500 W Peak, 1,500 W Continuous, 2 Outlets
- Mfr # PICOGLF15W12V120VR
- Zoro # G4430189
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
100V, 110V, 120V AC
Outlet Type
GFCI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PICOGLF15W12V120VR
- Zoro #
- G4430189
- UPC #
- 840271002880
- Country of Origin
- China
- Item
- Power Inverter and Battery Charger
- Peak Output Power
- 4500 W
- Continuous Output Power
- 1,500 W
- Inverter Output Form
- Pure Sine
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 100V, 110V, 120V AC
- Outlet Type
- GFCI
- DC Connection
- Battery Cables
- Number of Outlets
- 2
- Features
- Nominal Output Power
- 1,500 W
- Inveter Output Voltage
- 120V AC
- Specification
Dimensions
- Height
- 7.10"
- Width
- 8.74 in
- Depth
- 14.10"
Description
Inverter Charger,Pure Sine,12V,1500W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.