Power Inverter, Modified Sine, 7200 W Peak, 3,600 W Continuous, 2 Outlets

  • Mfr # PWRINV360012120W

  • Zoro # G6930861


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
3,600 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRINV360012120W
Zoro #
G6930861
UPC #
840271003030
Country of Origin
China

Dimensions

Length
14.75 in
Depth
5.88 in
Width
6.63 in

Details

Item
Power Inverter
Peak Output Power
7200 W
Continuous Output Power
3,600 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
3,600 W
Includes
Power Inverter
Application
Back-up power systems for homes, boats, cabins, solar, vehicle outfitters and other OEM type applications that require a UL 458 listing
Features
3600W max continuous power, Modified sine wave, Digital Display, LED Monitoring Lights, Dual GFCI Outlet, AC Direct connect terminal block, Over Temperature protection, Over Load protection, Thermal Cooling fan operation, Internally fuse protected, ac output short circuit protection, Aluminum case for optimal cooling, Pre-slotted mounting plate, Instruction manual, Free tech support, 2 Year Warranty Parts and Labor, ETL Listed to UL 458 Standards and CSA 22.2, , , ,
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Output Frequency
60 Hz +/1.5 Hz
Specification
Specifications: Continuous output power: 3600 Watts;Surge power capability (peak power): 7200 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac;Output frequency: 60 Hz +/1 .5 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 V;No load minimum operating temperature: 25 degrees F;Full load maximum operating temperature: 140 degrees F (automatic shutdown);Efficiency: 90%;No load draw: <2.0A;AC amps: 30;DC amps: 300;AC Output Socket Type: dual GFCI and AC direct connect terminal;High input voltage protection: 15V;Low input voltage shutdown: 10V;Internal fuse protection;Product size (L x W x H): 14.5 X 6.62 X 5.6;Weight: Unit: 9.04 lbs Boxed: 12 lbs;ETL Listed to UL458 Standards – CSA 22.2
Color
Gray

Description

Modified Sine,3600W,Inverter,ETL,12VDC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.