Zoro Homepage

Power Inverter, Modified Sine, 800 W Peak, 400 W Continuous, 2 Outlets

  • Mfr # PWRINV400W

  • Zoro # G4429857


product price: $52.19
/ea

Key Features

Peak Output Power
800 W
Continuous Output Power
400 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 16V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV400W
Zoro #
G4429857
UPC #
840271000077
Country of Origin
China

Dimensions

Depth
7"
Length
7.5 in
Width
5"
Height
2.13"

Details

Item
Power Inverter
Peak Output Power
800 W
Continuous Output Power
400 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 16V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Cigarette Lighter Input
Number of Outlets
2
Includes
Power Inverter, cigarette lighter connection
Features
400W continuous power, Modified sine wave, Green LED on front panel to confirm power on, Red LED on front panel to warn of a faulty condition, Dual ac receptacles, On/off switch, Over Temperature protection, Over Load protection, Includes cigarette lighter connection with built in fuse(To protect the vehicles wiring, the vehicles cigarette lighter adapter can only handle 180 watts,, Isolated ground neutral, ac output short circuit protection, Aluminum case for optimal cooling, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Application
Backup power to equipment
Nominal Output Power
400 W
Case Material
Aluminum
Inveter Output Voltage
120V AC
Specification
Specifications;Continuous output power: 400 Watts;Surge power capability (peak power): 800 Watts;dc input / operating voltage: 10 to 16 Volts;Output voltage: 120 Volts ac;Output wave form: modified sine wave;Output frequency: 60 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load current @ 12V: 1 amp;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: 32 degrees F;Full load maximum operating temperature: 104 degrees F (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;High input voltage protection: 16 +/- 0.5;Low input voltage shutdown: 10.6V +/- 0.3;Product size (L x W x H): 7.0"X 5.0"X 2.13";Unit Weight: 2 lb Boxed Weight: 3 lb
Color
Gray

Description

Power Inverter,400W,12V,w/Cables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.