Shop AIMS POWER
See all product information
Create Account
6000 WATT PURE SINE INVERTER CHARGER 24Vdc TO 120Vac OUTPUT LISTED TO UL and CSA
- Mfr # PICOGLF6024120UL
- Zoro # G216552086
product price:Â
$
2,616.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
6,000 W
Charger Rate
60A
Nominal efficiency
>88% (Peak)
Output Breaker
80 Amps
Min. Start Voltage
20 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PICOGLF6024120UL
- Zoro #
- G216552086
- UPC #
- 840271005171
- Country of Origin
- China
- Item
- Power Inverter
- Continuous Output Power
- 6,000 W
- Charger Rate
- 60A
- Nominal efficiency
- >88% (Peak)
- Output Breaker
- 80 Amps
- Min. Start Voltage
- 20 VDC
- Capacity
- 6,000 Watts
- Application
- Backup power, work trucks, work sites, RV
- Color
- Blue
- Typical Transfer Time
- 10ms (Max)
- Surge Rating
- 18,000 Watts (20 Seconds)
- Over Charge Protection Shutdown
- 31.4V
- Line Mode Efficiency
- >95%
- Nominal Input Voltage
- 24 VDC
- Case Material
- Metal Enclosure
- Voltage
- 24 V
- Standards
- Listed to UL 458, 1741, 1012 and CSA 22.2 NO. 107.1 & 107.2
- For Use With
- 24 Volt Back up systems
- Finish
- Marine coated
- Output frequency
- 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
- Includes
- Power inverter, instruction manual
- Output Waveform
- Pure Sine/Same as input (Bypass Mode)
- Temp. Range
- 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
- Shape
- Rectangle
Dimensions
- Length
- 43 in
- Width
- 29 in
- Depth
- 17 in
Description
N/A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.