Power Inverter, Pure Sine, 1,0000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # PWRIG500048120S

  • Zoro # G4429945


product price:  $1,199.00
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRIG500048120S
Zoro #
G4429945
UPC #
840271002804
Country of Origin
Korea, Republic of

Dimensions

Width
8.88"
Height
6-1/4"
Depth
23-3/4"
Length
23.75 in

Details

Item
Power Inverter
Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
4
Features
5000 Watt continuous power, 10000 Watt surge for 0.5 second, 48 Volt DC input, Pure sine wave, 60hz or 50hz switch, Highly efficient – improved ouptut at low voltage, 2 – GFCI Dual Outlet, Direct connect AC Terminal Block, Connector and cable for remote on/off switch, Isolated ground & neutral, Short circuit protection (GFCI and AC Breaker), On/off switch, 5 Function Protection LED indicator, AC Breaker, DC volt meter included, Dual cooling fans thermally controlled, Instruction manual, 1 year tech support, 1 Year Warranty Parts and Labor replacement
Includes
Power Inverter
Nominal Output Power
5,000 W
Application
Off-grid home back up power systems, solar, boat, work vehicles and RVs
Inveter Output Voltage
120V AC
Specification
Specifications;DC Input Voltage 48 V (41V-60V);Output Voltage no load 120Vac +/- 3%;Continuous 5000 Watts;Surge 10000 Watts;90% Efficiency @ full load;No Load Current (Fan Off) 0.60A 48V;No Load Current (Fan On) 1.08A 48V;Low Battery Shut Down: 40.0V;Low Battery Return on Power: 42.5V;High Battery Shut Down: 62.9V;High battery return on Power: 58.8V;Frequency Selection 50/60hz;Over Temperature Protection: -25ºC – 79ºC;Cooling Fan on Temperature: 40ºC;GFCI Outlets rated at 20A per block.;Dimensions (inches) 23.75 x 8.88 x 6.25;Weight: 27lbs
Efficiency (@ full load)
0.9
Color
Gray

Description

Pure Sine Inverter,5000W,48VDC-120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.