Power Inverter, Pure Sine, 12,000 W Peak, 4,000 W Continuous, 0 Outlets

  • Mfr # PICOGLF40W12V240VS

  • Zoro # G2007735


product price:  $1,577.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
12,000 W
Continuous Output Power
4,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC/240V AC
Inverter Output Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICOGLF40W12V240VS
Zoro #
G2007735
UPC #
840271002439
Country of Origin
China

Dimensions

Inverter Height
7 in
Inverter Depth
23.5 in
Charger Height
7 in
Charger Width
8.5 in
Inverter Width
8.5 in
Charger Depth
23.5 in
Depth
23-1/2"
Height
7"
Width
8-1/2

Details

Item
Power Inverter
Peak Output Power
12,000 W
Continuous Output Power
4,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
12V DC/240V AC
Inverter Output Voltage
120/240V AC
Outlet Type
Hardwire
DC Connection
Battery Cables
Number of Outlets
0
Charger Output Voltage
14V to 15.5V
Charger Output Amps
115
Charger Input Amps
8.3
Nominal Output Power
4,000 W
Automatic/Manual
Automatic
Charger Input Voltage
240V AC
Application
Emergency Back Up/ Off-Grid
Case Material
Sheet Metal
Standards
ISO-9001
Features
Auto Frequency
Weight
64 lb
Inveter Output Voltage
120V/240V AC
Output Frequency
50 +/- 0.3Hz or 60 +/- 0.3Hz selectable
Connection Location
connects to battery bank and requires 500A fuse
Charger Output Current
115 A
Charger Input Current
8.3 A
Output Voltage
240V AC
Number of USB-C Ports
0
Efficiency
88 %
Input Voltage
10 to 16 VDC
Number of USB Ports
0
Specification
Continuous Output Power: 4000 Watts;Surge Rating: 12000 Watts (20 Seconds);Output 120/240 Vac – Split Phase 50 or 60hz;Output Waveform: Pure Sine/Same as input (Bypass Mode);Nominal Efficiency: >88% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient Operating Temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 12.0Vdc;Minimum Start Voltage: 10.0Vdc;Low Battery Alarm: 10.5Vdc-11.0Vdc;Low battery Trip: 10.0Vdc-10.5Vdc;High Voltage Alarm/shutdown: 16.0Vdc;Low Battery Voltage Restart: 13.3Vdc;Idle Consumption: 50 Watts;Power Saver Mode Idle Consumption: 21 Watts;Output voltage: Depends on battery Type;Charger Rate: 115A;Over Charge Protection Shutdown 15.7V;Selectable Charge setting based on battery type;Adjustable charge current off-20%-100%;Four Stage Smart Charger;40 amp automatic transfer switch;10 ms (max);Unit Weight: 64 lbs.;Unit Size L x W x H: 27.88 x 8.5 x 7.0 inches;Shipping Weight: 75 lbs.;Shipping L x W x H 30.5 x 14.5 x 13.75inches
Cooling Method
Forced Air

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection Post, Continuous Output Power 4,000 W, Peak Output Power 12,000 W, Number of Outlets 0, Inverter Input Voltage 12V DC, Inverter Output Voltage 120/240V AC, Charger Input Voltage 240V AC, Charger Output Voltage 14V to 15.5V, Output Frequency 50 +/- 0.3Hz or 60 +/- 0.3Hz selectable, Efficiency 88 Percent, Number of USB Ports 0, Number of USB-C Ports 0, Case Material Sheet Metal, Weight 64 lb, Cooling Method Forced Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.