Power Inverter, Pure Sine, 12,000 W Peak, 4,000 W Continuous, 0 Outlets

  • Mfr # PICOGLF40W24V120V

  • Zoro # G2007750


product price:  $1,681.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
12,000 W
Continuous Output Power
4,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICOGLF40W24V120V
Zoro #
G2007750
UPC #
840271002422
Country of Origin
China

Dimensions

Charger Height
7.1 in
Inverter Depth
23.5 in
Charger Width
8.7 in
Inverter Width
8.7 in
Inverter Height
7.1 in
Charger Depth
23.5 in
Height
7.10"
Width
8.74"
Depth
23-1/2"

Details

Item
Power Inverter
Peak Output Power
12,000 W
Continuous Output Power
4,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
Hardwire
DC Connection
Battery Cables
Number of Outlets
0
Case Material
Sheet Metal
Charger Output Amps
50
Charger Input Voltage
120V AC
Standards
ISO-9001
Nominal Output Power
4,000 W
Application
Emergency Back Up/ Off-Grid
Charger Output Voltage
14V to 15.5V
Automatic/Manual
Automatic
Charger Input Amps
16.7
Features
Auto Frequency
Weight
62 lb
Inveter Output Voltage
Depends On Battery Type
Output Frequency
50 +/- 0.3Hz or 60 +/- 0.3Hz selectable
Input Voltage
20 to 32 VDC
Efficiency
88 %
Number of USB-C Ports
0
Output Voltage
120V AC
Charger Output Current
50 A
Number of USB Ports
0
Charger Input Current
16.7 A
Connection Location
connects to battery bank and requires 200 A fuse
Specification
Continuous Output Power: 4000 Watts;Surge Rating: 12000 Watts (20 Seconds);Output Waveform: Pure Sine/Same as input (Bypass Mode);Output Voltage 100-110-120Vac;Nominal Efficiency: >88% (Peak);Line Mode Efficiency: >95%;Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz;Typical Transfer Time: 10ms (Max);THD: < 10% DC;Ambient operating temperature: 14°F to 122°F (-10°C to 50°C);Nominal Input Voltage: 24.0Vdc;Minimum Start Voltage: 20.0Vdc;Low Battery Alarm: 21.0Vdc-22.0Vdc;Low battery Trip: 20.0Vdc-21.0Vdc;High Voltage Alarm: 32.0Vdc;Low battery Voltage Restart: 26.6Vdc;Idle Consumption: 52.5 Watts;Idle Consumption with Power Saver Mode ON: <25 Watts;Output voltage: Depends on battery Type;Charger Rate: 50A;Over Charge Protection Shutdown 31.4V;Selectable Charge setting based on battery type;Adjustable charge current off-20%-100%;Four Stage Smart Charger;40 amp automatic transfer switch;10 ms (max);Unit Weight: 62 lbs.;Unit Size L x W x H: 27.88 x 8.74 x 7.10 inches;Shipping Weight: 72 lbs.;Shipping L x W x H 30.5 x 14.25 x 13.75 inches
Cooling Method
Forced Air

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection Post, Continuous Output Power 4,000 W, Peak Output Power 12,000 W, Number of Outlets 0, Inverter Input Voltage 24V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 120V AC, Charger Output Voltage 14V to 15.5V, Output Frequency 50 +/- 0.3Hz or 60 +/- 0.3Hz selectable, Efficiency 88 Percent, Number of USB Ports 0, Number of USB-C Ports 0, Case Material Sheet Metal, Weight 62 lb, Cooling Method Forced Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.