Power Inverter, Pure Sine, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # PRM1000W24120S

  • Zoro # G4430091


product price:  $779.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
21 to 30V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRM1000W24120S
Zoro #
G4430091
UPC #
840271003191
Country of Origin
China

Dimensions

Width
1.70"
Depth
19"
Height
14"
Length
19 in

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
21 to 30V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Includes
Power Inverter
Application
Backup power to equipment
Nominal Output Power
1,000 W
Features
1000W continuous power – 24 volt to 120 volt, Pure sine wave, 1U Rack Mount Inverter, FCC Class B, RS232 Communication Port – Monitored from a PC, Digital Status Display – Toggle, Dual ac receptacle, On/off switch, Utility Power Bypass, Automatic Transfer Switch, Over temperature indicator, Overload protection, Low battery voltage warning/shutdown, High input voltage protection with automatic shutdown, Over load indicator, Short circuit protection, Thermal and Load based fan, ac output short circuit protection, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output power: 1000 Watts;Surge power capability (peak power): 2000 Watts;dc input / operating voltage: 21.0 to 30.0 Volts;Output voltage: 120 Volts ac;Output wave form: pure sine wave;Output frequency: 60 Hz;Low battery voltage shutdown: 20.0Volts;Low battery voltage recovery: 22.4 Volts;Low battery voltage warning/shutdown;No load power consumption: Fan Off 0.38A dc – Fan On 0.47A dc;Frequency: 60hz;Efficiency: 91%;Over temperature protection low: -4 degrees F ± 5 degrees F;Over temperature protection high: 172 degrees F ± 5 degrees F;Operating temperature recovery: 136 degrees F (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;RS232 Communication Port;High input voltage protection: 31.3V;Low input voltage shutdown: 20V;AC Output and Bypass Protected 10A Breaker;FCC Class B – F690501/RF-EMC000376(H)Unit Weight: 11 lbs.Unit Size L x W x H: 19 x 1.7 x 14 inches;Unit Weight: 11 lbs.;Unit Size L x W x H: 19 x 1.7 x 14 inches
Color
Black

Description

Rack Mount Inverter,1000W,24VDC-120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.