Power Inverter, Pure Sine, 2400 W Peak, 1,200 W Continuous, 0 Outlets

  • Mfr # PWRIX120012SUL

  • Zoro # G4429750


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2400 W
Continuous Output Power
1,200 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 16V DC; 120V AC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRIX120012SUL
Zoro #
G4429750
UPC #
840271002965
Country of Origin
China

Dimensions

Depth
17-1/4"
Height
3.80"
Width
9.31"

Details

Item
Power Inverter
Peak Output Power
2400 W
Continuous Output Power
1,200 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 16V DC; 120V AC
Inverter Output Voltage
120V AC
Outlet Type
Hardwire
DC Connection
Battery Cables
Number of Outlets
0
Nominal Output Power
1,200 W
Features
Pure sine;Conforms to UL458;Hard wire direct connect terminal block;1200 watt continuous power;2400 watt surge;Bypass when the inverter is off or on;Over voltage shutdown;Under voltage shutdown;Intelligent cooling fan;Automatic transfer switch 10 amps;Conformal coated for marine applications;Remote switch available;Less than 20msec typical transfer time;2 year warranty
Inveter Output Voltage
120V AC
Specification
Optional RemotePart # REMOTEHF Optional Remote on/off switch (new flush mount design)Dip switches to black out the lights if preferred.L x W x H: 3 x 2.06 x 1;1200 watts;2400 watt surge;Built in transfer switch 10 amp transfer;Bypass/throughput = 10 amps. Do not exceed, damage may occur and void warranty.;DC input voltage 10-16V;AC input voltage 120VAC +/-10%;Output voltage 120VAC, 60HZ;Efficiency 86-90%;Over voltage shutdown 16VDC +/- .5V;Under voltage shutdown 10VDC +/- .5V;Under voltage alarm 10.3VDC +/- .3V;Over temp protection 150 degrees F +/- 5 degrees F;Thermal fan;Pure Sine output;No load current 1.2A;Direct connect terminal block;L x W x H: 17.25 x 9.5 x 3.8;Unit – 10.2 lbs;Boxed – 13 lbs

Description

Inverter,1200W,w/Transfer Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.