Power Inverter, Pure Sine, 3,000 W Peak, 1,500 W Continuous, 3 Outlets

  • Mfr # PWRI150048S

  • Zoro # G2007717


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRI150048S
Zoro #
G2007717
UPC #
840271000794
Country of Origin
China

Dimensions

Depth
15-7/8"
Width
8-3/8"
Height
3-7/8"
Overall Height
3 7/8 in
Overall Width
8 3/8 in
Overall Depth
15 7/8 in

Details

Item
Power Inverter
Peak Output Power
3,000 W
Continuous Output Power
1,500 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
48V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
3
Nominal Output Power
1,,500 W
Case Material
Aluminum
Includes
Remote Port, USB Port
Application
Boats, Buses, RVs, Vans, Vehicles
Power Factor
89 %
Features
AC Output Short Circuit Protection, High Input Voltage Protection With Automatic Shutdown, Low Battery Voltage Warning/Shutdown, Over Load Indicator, Over Temperature Indicator, Short Circuit Protection
Inveter Output Voltage
120V AC
Output Frequency
60 Hz
Temperature Rise
115 Degrees F
Efficiency
90 %
IP Rating
IP20
Input Current
35 A
Input Voltage
38 to 62V DC
Number of USB Ports
1
Fused
Yes
Number of USB-C Ports
1
Phase
Single Phase
Output Form
Pure Sine Wave
Input Connection
Input Terminals
Type of Indicator
Green LED
Output Current
12.5 A, 25 A, 900 mAh
Output Voltage
120V AC
NEMA Rating
NEMA 1
Maximum Operating Temperature
104 Degrees F
Output Connection
(3) Type B Socket; USB
Minimum Operating Temperature
32 Degrees F
Specification
Continuous output power 1500 watts;Surge power 3000 watts;Input voltage range 38-62v;Output voltage 120v;DC input 48v;Output wave form Pure sine wave 60Hz (THD ≤3%)\;Efficiency 90%;USB Output 5VDC, Max, 1A;Input over-voltage shutdown 62 ± 1VDC;Input under-voltage shutdown 38 ± 1VDC;Input under-voltage alarm 39.2 ± 1VDC;Over temperature protection 149 ± 8°F;Over-load protection 1700W ± 200W;No Load currents 0.5A;Working Temperature 32-104°F;Storage temperature 14-113°F;Intelligent cooling (the cooling fan will start running when the case temperature reaches 104°F);Dimension (L x W x H) 15.875 x 8.375 x 3.875 in.;Unit Weight 10 lbs;Shipping weight 12 lbs;Remote port for optional remote

Description

Inverter, Features AC Output Short Circuit Protection, High Input Voltage Protection With Automatic Shutdown, Low Battery Voltage Warning/Shutdown, Over Load Indicator, Over Temperature Indicator, Short Circuit Protection, Output Form Pure Sine Wave, DC Connection Post, Continuous Output Power 1,500 W, Peak Output Power 3,000 W, Number of Outlets 4, Input Voltage 38 to 62V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 90 Percent, Overall Depth 15 7/8 in, Overall Height 3 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.