Power Inverter, Pure Sine, 360 W Peak, 180 W Continuous, 1 Outlets

  • Mfr # PWRI18012S

  • Zoro # G4430006


product price:  $86.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
360 W
Continuous Output Power
180 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRI18012S
Zoro #
G4430006
UPC #
840271000701
Country of Origin
China

Dimensions

Height
1.38"
Length
6.75 in
Width
3-1/4"
Depth
6.88"

Details

Item
Power Inverter
Peak Output Power
360 W
Continuous Output Power
180 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Cigarette Lighter Input
Number of Outlets
1
Features
DC to AC power inverter, New compact and lightweight design with load based fan and USB port!, 180W continuous power, Pure sine wave, Load based fan – only runs when an inverter senses a load, AC receptacle which can be used with separate splitter if extra outlets are needed, On/off switch, Convenient cigarette plug and alligator clip cable, AC output short circuit protection, Lightweight case, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Application
Wide range of applications - run lights, printers, televisions, medical equipment, broad range of appliances
Nominal Output Power
180 W
Includes
Power Inverter
Inveter Output Voltage
120V AC
Specification
Specifications: Continuous output: 180 watts;Surge capacity: 360 watts;DC input operating voltage: 10-15 volts;Output voltage: 120 volts ac;Output voltage regulation: +/- 3%;Output wave form: pure sine;Output frequency: 60 Hz;DC amps: 15;AC amps: 1.5;USB Port 2.0;No load drain .38 dc amps;Battery low voltage shutdown: 9.7-10 volts;Battery high voltage shutdown: 15 volts;No-load power consumption: .3 DC amps;Full load efficiency: 90%;Dimensions: 6.88 " x 3.25" x 1.38";Weight: 1 lb;Shipping Dimensions: 13 " x 13" x 4.5";Shipping Weight: 2 lb
Output Voltage Regulation
+/-3%
Color
Blue

Description

Pure Sine Inverter,180W,12V,w/Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.