Power Inverter, Pure Sine, 4,000 W Peak, 2,000 W Continuous, 2 Outlets

  • Mfr # PWRI200012120S

  • Zoro # G6930697


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
9.6 to 16V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRI200012120S
Zoro #
G6930697
UPC #
840271003177
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
9.6 to 16V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Battery Cables
Number of Outlets
2
Features
Features: 2000 Watt continuous power;4000 Watt surge;12 Volt DC input;Pure sine wave;20 amp GFCI Outlet;USB Outlet 2.1A;Efficiency: 90%;Short circuit protection;On/off switch;Dual cooling fans thermally controlled;Instruction manual;ETL listed to UL 458 standards and CSA 22.2 No 107.1;2 year tech support;2 Year Warranty Parts and Labor replacement
Nominal Output Power
2,000 W
Specification
Specifications: Continuous output power: 2000 Watts;Surge power capability (peak power): 4000 Watts;DC input / operating voltage: 9.5-16 Volts;AC amps: 16.6;Output voltage: 120 Volts ac;Output wave form: pure sine wave;Output frequency: 60 Hz;Battery low voltage alarm: 9.8 +/- 0.5 Volts;Battery low voltage shutdown: 9.5 v +/- 0.5 Volts;Full load efficiency: 90%;No load minimum operating temperature: 32 degrees Fahrenheit;Full load maximum operating temperature: 104 degrees Fahrenheit (automatic shutdown);GFCI Resetable 20 amp AC Outlet;High input voltage shutdown: 16V;Low input voltage shutdown: 9.5V +/- 0.5V;Product size (L x W x H): 17 1/8" x 9 7/16" x 3.88";Weight: 11.8 lbs unit boxed 13 lbs

Description

Pure Sine,2kW,Inverter,12VDC to 120VAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.