Power Inverter, Pure Sine, 6,000 W Peak, 3,000 W Continuous, 2 Outlets

  • Mfr # PRM3000W24120S

  • Zoro # G6930688


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM3000W24120S
Zoro #
G6930688
UPC #
840271004211
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
24V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Features
Features: 3000W continuous power – 24 volt to 120 volt;Pure sine wave;2U Rack Mount Inverter;FCC Class B;RS232 Communication Port – Monitored from a PCInput dc voltageOutput ac voltageFrequencyAC Current;Input dc voltage;Output ac voltage;Frequency;AC Current;Digital Status Display – ToggleInput dc voltageOutput ac voltageFrequencyAC Current;Input dc voltage;Output ac voltage;Frequency;AC Current;Dual ac receptacle;On/off switch;Utility Power Bypass;Automatic Transfer Switch;Over temperature indicator;Overload protection;Low battery voltage warning/shutdown;High input voltage protection with automatic shutdown;Over load indicator;Short circuit protection;Thermal and Load based fan;ac output short circuit protection;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Nominal Output Power
3,000 W
Specification
Specifications: Dimensions: Continuous output power: 3000 Watts;Surge power capability (peak power): 6000 Watts;dc input / operating voltage: 21.0 to 30.0 Volts;Output voltage: 120 Volts ac;Output wave form: pure sine wave;Output frequency: 60 Hz;Low battery voltage shutdown: 20.0 Volts;High battery voltage shutdown: 31.7 Volts;High battery voltage power return: 30.0Volts;Low battery voltage recovery: 22.4 Volts;Low battery voltage warning/shutdown;No load power consumption: Fan Off 0.60A dc – Fan On 1.5A dc;Frequency: 60hz;Efficiency: 91%;Over temperature protection low: -4 degrees F ± 5 degrees F;Over temperature protection high: 172 degrees F ± 5 degrees F;Operating temperature recovery: 136 degrees F (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;RS232 Communication Port;High input voltage protection: 31.3V;Low input voltage shutdown: 20V;Transfer Switch Time: 16-18 msec (program controlled);AC Output and Bypass Protected 34A Breaker;FCC Class B – F690501/RF-EMC000376(H);Unit Weight: 27.6 lbs.;Unit Size L x H x W: 20.9 x 16.5 x 3.5 inches

Description

Pure Sine,3000W,RM 2U,Inverter,24VDC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.