Power Inverter, Pure Sine, 6,000 W Peak, 3,000 W Continuous, 2 Outlets

  • Mfr # PWRIG300012120S

  • Zoro # G2007665


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10.5 to 16V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRIG300012120S
Zoro #
G2007665
UPC #
840271008042
Country of Origin
Korea, Republic of

Dimensions

Height
3-1/2"
Depth
20.47"
Width
8.86"
Overall Width
8 7/8 in
Overall Height
3 1/2 in
Overall Depth
20 1/2 in

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
10.5 to 16V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
3,000 W
Case Material
Aluminum
Standards
FCC Certified
Power Factor
89 %
Features
5 Function Protection LED Indicator, AC Breaker, Direct Connect AC Terminal Block, Dual Cooling Fans Thermally Controlled, Improved Output At Low Voltage, Isolated Ground and Neutral, On/Off Switch, Short Circuit Protection
Application
Boats, Circuit Boards, Computer Servers, Cordless Drill Battery Chargers, Laserjet Printers, Medical Equipment, Microwaves, Off-Grid Home Back Up Power Systems, RVs, Sensitive Electronics, Small Compressors, Solar, Variable Speed Motors, Work Vehicles
Includes
Cable, Connector, DC Volt Meter
Inveter Output Voltage
120V AC
Output Frequency
50/60 Hz
Number of USB-C Ports
0
Temperature Rise
115 Degrees F
NEMA Rating
NEMA 1
Type of Indicator
Green LED
Input Current
278 A
Fused
Yes
Output Form
Pure Sine Wave
Number of USB Ports
0
Output Current
20 A, 50 A, 25 A
Phase
Single Phase
Input Voltage
10.5 to 16V DC
Output Connection
(2) NEMA 5-20R; Terminal Block
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP20
Output Voltage
120V AC
Maximum Operating Temperature
176 Degrees F
Input Connection
Input Terminals
Efficiency
90 %
Specification
Specifications: Continuous output power: 3000 Watts;Surge power capability (peak power): 6000 Watts;Dc input / operating voltage: 10.5-16 Volts;Output voltage: 120 Volts ac;Output voltage regulation: +/- 3%;Output wave form: pure sine wave;Output frequency: 50/60 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 v +/- 0.5 Volts;No load power consumption: fan off <0.9 DC amps or fan on <1.37 DC amps;THD: <5%;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -4 degrees Farenheit;Full load maximum operating temperature: 176 degrees Farenheit (automatic shutdown);GFCI Resetable AC Outlet;High input voltage shutdown: 17V;Low input voltage shutdown: 10V;Internal blade fuse protection;Product size (L x W x H): 20.47" x 8.86" x 3.50";Weight: 16.09 lbs unit boxed 20 lbs

Description

Inverter, Features 5 Function Protection LED Indicator, AC Breaker, Direct Connect AC Terminal Block, Dual Cooling Fans Thermally Controlled, Improved Output At Low Voltage, Isolated Ground and Neutral, On/Off Switch, Short Circuit Protection, Output Form Pure Sine Wave, DC Connection Input Terminals, Continuous Output Power 3,000 W, Peak Output Power 6,000 W, Number of Outlets 2, Input Voltage 10.5 to 16V DC, Output Voltage 120V AC, Output Frequency 50/60 Hz, Efficiency 90 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.